PARKER MOLDED-DUST-CAP H3-66M


Protective Dust Caps and Plugs (Molded and Metal) for Quick Couplings

References
parker hannifin:H3-66M
rubix:157A2431
brand logo
brand logo
Technical specifications
TypeProtective Dust Cap
See all Specifications

Product details : PARKER MOLDED-DUST-CAP H3-66M


Protective dust caps and plugs play a crucial role in the life of a quick coupling. Dust protection shields the connecting surfaces of couplers and nipples from environmental dust and dirt when the coupling is not connected.

Common coupler and nipple protectors are listed. Please contact the Quick Coupling Division for availability of other dust cap and plug sizes and options not shown.

Markets:
• Agriculture
• Construction
• Industrial

Features/Benefits:
• Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
• Helps to keep contaminants out of the fluid system
• Color coded caps and plugs help to visually identify connecting lines
• Tether straps keep the caps and plugs nearby when coupling halves are connected

Applications:
• Tractors, implements, and farm equipment
• Hydraulic tools
• Construction equipment
• Mobile equipment
• Fluid transfer and filling systems
Accessories Included: Nipple Protector
Color: Black
Dimensional Weight: 0.06118705035971224
Division: Quick Coupling Division
Materials Of Construction: Molded Rubber
Product Series: 60 Series
Size: 3/8

Technical specifications


Attributes
TypeProtective Dust Cap
MaterialMolded Rubber
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
  • Usually arrives within 14 working days