SMC PSE570-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
PSE570, General Fluids Pressure Sensor
See technical informationSee documentsReferences
SMC:PSE570-02-N
Rubix:393A8405
Manufacturer :PSE570-02-N
Documents
Product details : SMC PSE570-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Strengths
Applicable fluids: gas or liquid that will not attack or corrode materials of parts in contact with fluid
6 rated pressure ranges: -100 to 100 kPa, 0 to 500 kPa, 0 to 1 MPa, 0 to 2 MPa, 0 to 5 MPa, 0 to 10 MPa
Proof pressure: 3 times higher than the rated pressure
Outputs: IO-Link, NPN/PNP and analogue (voltage/current).
Withstand voltage: 500 V AC
M12 connector for wiring
Enclosure: IP65.
Technical specifications
Attributes
| Type | pse570, general fluids pressure sensor |
|---|
Show UNSPSC/ECL@SS
£ 95.29 excl. VAT
/ Each
£ 114.35 incl. VAT
- Usually arrives within 14 working days
