• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Glues(599)
  • Adhesive tapes and protective films(1,263)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Door, gate(15)
  • Letterbox, key box and ventilation(20)
  • Padlocks, bolts, locks(828)
  • Access control and security(68)
  • Layout(6)
See Site security
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Site security
  4. Padlocks, bolts, locks
  5. Consignment equipment
  6. Lock out jaw,tag,cable
  7. ABB 7TCA084030R1695 PPAH38-GIRDER / PURLIN FIXINGS

ABB 7TCA084030R1695 PPAH38-GIRDER / PURLIN FIXINGS

Purlin fixings

See technical information

References

ABB:7TCA084030R1695
Rubix:399A3808
Manufacturer :7TCA084030R1695
brand logo
brand logo

Product details : ABB 7TCA084030R1695 PPAH38-GIRDER / PURLIN FIXINGS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SPARTEX LOK073 LOCKOUT TAGS - DO NOT USE SIDED 10 PAABB 7TCA296050R0290 LNB/M16 NICKEL PLATED BRASS LOCKNUT METRIC THREADSPARTEX LOK097 LOCKOUT TAGS - DO NOT OPERATE PK10SPARTEX LOK278 LOCKOUT TAG WITH EYELET- CAUTION SIDESPARTEX LOK091 LOCKOUT TAGS - DO NOT START SIDED 10 PK10SPARTEX LOK239 LOCKOUT TAG WITH EYELET - DO NOT USE PK10SPARTEX LOK047 DUAL LOCKOUT HASP REDSPARTEX LOK192 SAFETY LOCKOUT HASP ALUMINIUM SHACKLE PESPARTEX LOK096 LOCKOUT TAGS - DO NOT OPEN PK10SPARTEX LOK044 VINYL COATED LOCKOUT HASP - 25MM REDSPARTEX LOK094 LOCKOUT TAGS - OUT OF ORDER SIDED 10 PK10SPARTEX LOK079 LOCKOUT TAGS - BLANK FOR USER COMPLETION PK10SPARTEX LOK048 ECONOMY LOCKOUT HASP - 25MM REDSPARTEX LOK149 TAG & TIE MINI STATION YELLOWSPARTEX LOK126 PUSH BUTTON LOCKOUT - LARGE CLEAR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap