QB3 HYGIENE arc with washable ear plugs - 10 unit box
Single Number Rating SNR | 23 dB |
---|---|
Foldable | No |
Main material | Polyurethane |
Single Number Rating SNR | 23 dB |
---|---|
Foldable | No |
Main material | Polyurethane |
Packaging | Polybag |
Colour | Orange |
Material | Polyurethane foam |
Sold out