Banded earplugs
Filter Options
Categories
banded earplugs (14)
Brand
3m
(3)
honeywell
(1)
howard leight
(3)
jsp
(1)
moldex
(4)
uvex
(2)
14 Product(s) with 14 variant(s):
3M 1310 E-A-R BANDED EARPLUGS 26 DB
- 3m:7100089592
- rubix:325297
- manufacturer :7100089592
- ean:04054596139541
- In stock: Next day delivery
- Single Number Rating SNR:26 dB
- Foldable:yes
- Main material:polyurethane
£ 7.74 excl. VAT
/ Each
3M EAR PLUGS BANDED CABOFLEX CF-01-000
- 3m:CF-01-000
- rubix:325342
- manufacturer :7000089406
- ean:5015415101704
- In stock: Next day delivery
- Single Number Rating SNR:21 dB
- Foldable:no
- Main material:polyurethane
£ 7.42 excl. VAT
/ Each
UVEX 2125361 X-CAP EAR BAND GREY/LIME SNR 23 PK15
- uvex:2125361
- rubix:80257625
- ean:4031101580951
- Delivery usually within ( 5 ) days
- Single Number Rating SNR:24 dB
- Foldable:yes
- Main material:foam
£ 58.49 excl. VAT
/ Each
MOLDEX 6700 JAZZ BAND BANDED EAR PLUGS SNR 22 PAIR
- moldex:670002
- rubix:4517575
- manufacturer :670002
- ean:4019444004860
- In stock: Next day delivery
- Single Number Rating SNR:23 dB
- Foldable:no
- Main material:polyester
£ 7.18 excl. VAT
/ Each
HONEYWELL 1005952 HOWARD LEIGHT PERCAP FOLDABLE BAND
- howard leight:1005952
- rubix:126352
- ean:7312550059524
- In stock: Next day delivery
- Single Number Rating SNR:24 dB
- Foldable:yes
- Main material:foam
£ 4.12 excl. VAT
/ Each
MOLDEX 6800 WAVEBAND 2K BANDED EAR PLUGS SNR 27 PAIR
- moldex:680001
- rubix:80450527
- manufacturer :680001
- ean:4019444007120
- In stock: Next day delivery
- Single Number Rating SNR:27 dB
- Foldable:yes
- Main material:polyurethane
£ 6.76 excl. VAT
/ Each
JSP AEE090-070-21X PU FOAM SOUNDSTOPPERS EAR PLUGS C/W BLK BAND
- jsp:AEE090-070-21X
- rubix:2015276
- ean:5038428059961
- In stock: Next day delivery
- Single Number Rating SNR:20 dB
- Foldable:no
- Main material:polyurethane
£ 4.36 excl. VAT
/ Each
3M EC01000S E-A-R CAPS BANDED EAR PLUGS PK10
- 3m:EC01000S
- rubix:246A6828
- manufacturer :7000103729
- ean:04046719348145
- Delivery usually within ( 13 ) days
- Single Number Rating SNR:23 dB
- Foldable:yes
- Main material:polycarbonate
£ 40.23 excl. VAT
/ Each
HONEYWELL 1012522 HL SMARTFIT DETECT CORDED EAR PLUGS PK50
- honeywell:1012522
- rubix:1100783
- Usually arrives within 14 working days
- Single Number Rating SNR:30 dB
- Foldable:no
- Main material:elastomer
£ 92.22 excl. VAT
/ Each
HONEYWELL 1005980 HOWARD LEIGHT PERCAP REPLAC PODS X10P PK10
- howard leight:1005980
- rubix:126353
- ean:7312550059807
- Usually arrives within 14 working days
- Single Number Rating SNR:23 dB
- Foldable:no
- Main material:polyurethane
£ 21.57 excl. VAT
/ Each
UVEX 2124002 XACT-FIT REPLACEMENT PODS LIME SNR 26 PK1
- uvex:2124002
- rubix:45010978
- In stock: Next day delivery
- Single Number Rating SNR:26 dB
- Main material:polyurethane
£ 0.25 excl. VAT
/ Each
HONEYWELL 3301130 HOWARD LEIGHT MAX CORDED EARPLUG PK100
- howard leight:3301130
- rubix:327501
- In stock: Next day delivery
- Single Number Rating SNR:37 dB
- Main material:foam
£ 39.45 excl. VAT
/ Each
MOLDEX 682501 REPLACEMENT POD JAZZ & WAVEBAND 50 PAIRS
- moldex:682501
- rubix:2574524
- manufacturer :682501
- ean:4019444007175
- In stock: Next day delivery
- Single Number Rating SNR:23 dB
- Main material:foam
£ 56.54 excl. VAT
/ Each
MOLDEX 6810 WAVEBAND 1K BANDED EAR PLUGS SNR 24 PAIR
- moldex:6810
- rubix:80065355
- ean:4019444007151
- In stock: Next day delivery
£ 4.20 excl. VAT
/ Each


















