FESTO 533417 SEMI-ROTARY DRIVE DAPS-0015-090-R-F03


Quarter turn actuator DAPS

References
festo:DAPS-0015-090-R-F03
rubix:111A1326
manufacturer :533417
ean:4052568166779
DAPS-0015-090-R-F03 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533417 SEMI-ROTARY DRIVE DAPS-0015-090-R-F03


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x60x90Ā mm
Logistic Weight836Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 153.56 excl. VAT
/ Each
Ā£ 184.27 incl. VAT
  • Delivery usually within ( 2 ) days