References
Festo:DAPS-0360-090-R-F0710-MW-T6
Rubix:390A5993
Manufacturer :8005017
EAN:4052568256661

Documents
Product details : FESTO 8005017 SEMI-ROTARY DRIVE
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 12900 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 1,320.93 excl. VAT
/ Each
£ 1,585.12 incl. VAT
- Delivery usually within ( 11 ) days