FESTO 533427 SEMI-ROTARY DRIVE DAPS-0015-090-RS1-F0305


Quarter turn actuator DAPS

References
festo:DAPS-0015-090-RS1-F0305
rubix:112A9197
manufacturer :533427
ean:4052568166861
DAPS-0015-090-RS1-F0305 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533427 SEMI-ROTARY DRIVE DAPS-0015-090-RS1-F0305


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight1193,4 g
Typequarter turn actuator
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT