FESTO 533432 SEMI-ROTARY DRIVE DAPS-0030-090-RS2-F04
Quarter turn actuator DAPS
See technical informationSee documentsReferences
Festo:DAPS-0030-090-RS2-F04
Rubix:112A9200
Manufacturer :533432
EAN:4052568166915

Documents
Product details : FESTO 533432 SEMI-ROTARY DRIVE DAPS-0030-090-RS2-F04
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 1979 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 305.42 excl. VAT
/ Each
£ 366.50 incl. VAT
- Delivery usually within ( 6 ) days