FESTO 533437 SEMI-ROTARY DRIVE DAPS-0053-090-RS3-F0507
Quarter turn actuator DAPS
See technical informationSee documentsReferences
Festo:DAPS-0053-090-RS3-F0507
Rubix:107A5138
Manufacturer :533437
EAN:4052568166960

Documents
Product details : FESTO 533437 SEMI-ROTARY DRIVE DAPS-0053-090-RS3-F0507
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 2953 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 361.45 excl. VAT
/ Each
£ 433.74 incl. VAT
- Delivery usually within ( 6 ) days