FESTO 549679 SEMI-ROTARY DRIVE DAPS-0720-090-RS3-F12


Quarter turn actuator DAPS

References
festo:DAPS-0720-090-RS3-F12
rubix:110A1011
manufacturer :549679
ean:4052568191221
DAPS-0720-090-RS3-F12 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 549679 SEMI-ROTARY DRIVE DAPS-0720-090-RS3-F12


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight32000Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 2,113.11 excl. VAT
/ Each
Ā£ 2,535.73 incl. VAT
  • Delivery usually within ( 26 ) days