References
Festo:DAPS-0360-090-RS3-F1012-MW
Rubix:398A6680
Manufacturer :8005048
EAN:4052568256975

Documents
Product details : FESTO 8005048 SEMI-ROTARY DRIVE
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 24600 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 2,263.90 excl. VAT
/ Each
£ 2,716.68 incl. VAT
- Delivery usually within ( 11 ) days