References
Festo:DFPD-900-RP-90-RS45-F14-R3-C-VDE2
Rubix:390A6675
Manufacturer :8102895
EAN:4052568456009
Documents
Product details : FESTO 8102895 SEMI-ROTARY DRIVE
The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.
Strengths
- Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
- Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
- Process valve connection to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Sturdy, non-slip and easy-to-clean aluminium housing
- Long service life, low wear
- Increased corrosion protection
Technical specifications
Attributes
| Type | quarter turn actuator |
|---|
Show UNSPSC/ECL@SS
£ 1,499.86 excl. VAT
/ Each
£ 1,799.83 incl. VAT
- Usually arrives within 14 working days