FESTO 8005057 SEMI-ROTARY DRIVE


Quarter turn actuator DAPS

References
festo:DAPS-0480-090-RS4-F14-MW
rubix:390A6017
manufacturer :8005057
ean:4052568257064
DAPS-0480-090-RS4-F14-MW Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 8005057 SEMI-ROTARY DRIVE


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight31600 g
Typequarter turn actuator
Show UNSPSC/ECL@SS
£ 1,965.92 excl. VAT
/ Each
£ 2,359.10 incl. VAT
  • Usually arrives within 14 working days