FESTO 549691 SEMI-ROTARY DRIVE DAPS-1920-090-RS3-F16


Quarter turn actuator DAPS

References
festo:DAPS-1920-090-RS3-F16
rubix:111A8757
manufacturer :549691
ean:4052568191337
DAPS-1920-090-RS3-F16 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 549691 SEMI-ROTARY DRIVE DAPS-1920-090-RS3-F16


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight67000Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 7,018.49 excl. VAT
/ Each
Ā£ 8,422.19 incl. VAT
  • Delivery usually within ( 26 ) days