References
Festo:DAPS-2880-090-RS4-F16-T6
Rubix:390A6077
Manufacturer :553247
EAN:4052568196240

Documents
Product details : FESTO 553247 SEMI-ROTARY DRIVE
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 104400 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 15,101.79 excl. VAT
/ Each
£ 18,122.15 incl. VAT
- Delivery usually within ( 11 ) days