References
Festo:DFPD-480-RP-90-RS60-F1012-R3-EP
Rubix:390A6647
Manufacturer :8048152
EAN:4052568288181
Documents
Product details : FESTO 8048152 SEMI-ROTARY DRIVE
The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.
Strengths
- Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
- Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
- Process valve connection to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Sturdy, non-slip and easy-to-clean aluminium housing
- Long service life, low wear
- Increased corrosion protection
Technical specifications
Attributes
| Type | quarter turn actuator |
|---|
Show UNSPSC/ECL@SS
£ 861.48 excl. VAT
/ Each
£ 1,033.78 incl. VAT
- Delivery usually within ( 26 ) days
