FESTO 8065340 QUARTER TURN ACTUATOR


Quarter Turn Actuator DFPD

References
festo:DFPD-120-RP-135-RD-F0507
rubix:390A6542
manufacturer :8065340
ean:4052568442293
brand logo
brand logo
Technical specifications
Typequarter turn actuator

Product details : FESTO 8065340 QUARTER TURN ACTUATOR


The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.

Strengths

  • Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
  • Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
  • Process valve connection to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Sturdy, non-slip and easy-to-clean aluminium housing
  • Long service life, low wear
  • Increased corrosion protection

Technical specifications


Attributes
Typequarter turn actuator
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days