SMC HECR012-W2-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Rack Mount Type, Water-cooled - HECR-W
See technical informationSee documentsReferences
SMC:HECR012-W2-P
Rubix:393A7803
Manufacturer :HECR012-W2-P
Documents
Product details : SMC HECR012-W2-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Can precisely control the temperature thanks to peltier technology and be rack-mounted
Strengths
Cooling capacity: 0.8 to 1.2 kW
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Space-saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | rack mount type, water-cooled - hecr-w |
|---|
Show UNSPSC/ECL@SS
£ 9,788.18 excl. VAT
/ Each
£ 11,745.82 incl. VAT
- Usually arrives within 14 working days
