RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100
Rawlplug 67134 plastic plug carded red 6mm pack of 100
See technical informationReferences
Rawlplug:67-134
Rubix:2004075
Product details : RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100
All purpose cost effective fixings for medium and lightweight applications.
Suitable for use in: Brickwork and concrete.
Typical Applications
Fixing central heating pipes, shelving, brackets, dado rails and other woodwork. Securing light wall units and kitchen fittings.
Technical specifications
Attributes
| Drill bit diameter | 6 mm |
|---|---|
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- In stock: Next day delivery

