RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)
UNO UNIVERSAL PLUG CLIPS OF 96PC
See technical informationReferences
Rawlplug:R-U1-RED-96-C
Rubix:240A0225
Product details : RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)
Truly universal plug which fixes into any base material, solid or hollow.
Strengths
- Recommended for unknown substrates and exploited holes.
- Short length enables successful use in thin walls.
- Unique geometry guarantees maximum expansion and grip.
- 100% assurance of proper anchoring derived from unique split design of the plug in it's top part.
- Anti-rotation features prevent spinning in the hole.
- Lip prevents plug slipping into over-sized holes.
- Recommended for unknown substrates and exploited holes.
- Short length enables successful use in thin walls.
- Unique geometry guarantees maximum expansion and grip.
- 100% assurance of proper anchoring derived from unique split design of the plug in it's top part.
- Anti-rotation features prevent spinning in the hole.
- Lip prevents plug slipping into over-sized holes.
- Recommended for unknown substrates and exploited holes.
- Short length enables successful use in thin walls.
- Unique geometry guarantees maximum expansion and grip.
- 100% assurance of proper anchoring derived from unique split design of the plug in it's top part.
- Anti-rotation features prevent spinning in the hole.
- Lip prevents plug slipping into over-sized holes.
- Recommended for unknown substrates and exploited holes.
- Short length enables successful use in thin walls.
- Unique geometry guarantees maximum expansion and grip.
- 100% assurance of proper anchoring derived from unique split design of the plug in it's top part.
- Anti-rotation features prevent spinning in the hole.
- Lip prevents plug slipping into over-sized holes.
Technical specifications
Attributes
| Drill bit diameter | 6 mm |
|---|
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- In stock: Next day delivery
