RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100
Rawlplug 67233 plastic plug carded brown 7mm pack of 100
See technical informationReferences
Rawlplug:67-233
Rubix:2004076
Product details : RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100
All purpose cost effective fixings for medium and lightweight applications.
Suitable for use in: Brickwork and concrete.
Typical Applications
Fixing central heating pipes, shelving, brackets, dado rails and other woodwork. Securing light wall units and kitchen fittings.
Technical specifications
Attributes
| Drill bit diameter | 7 mm |
|---|---|
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- In stock: Next day delivery

