FESTO 8082126 REDUCING SLEEVE DARQ-R-A-S22-S17-22
Reducing Sleeve
See technical informationSee documentsReferences
Festo:DARQ-R-A-S22-S17-22
Rubix:263A6262
Manufacturer :8082126
EAN:4052568298418
Documents
Product details : FESTO 8082126 REDUCING SLEEVE DARQ-R-A-S22-S17-22
reduction sleeve DARQ-R-A-S22-S17-22 for adapting the swivel drive shaft to the armature. Length=22 mm, Can size=1, Design=(* Inner square and outer octagon, * Reduction sleeve), Corrosion resistance class KBK=2 - Medium corrosion effects, Product weight=46 g
Strengths
•Connection 1,function: drive outlet
Connection 2,function: reducing outlet
RoHS-compliant
Contains paint-wetting impairment substances
Connection 2,function: reducing outlet
RoHS-compliant
Contains paint-wetting impairment substances
Technical specifications
Attributes
| Type | reduction sleeve |
|---|
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Delivery usually within ( 11 ) days
