SMC ARX20-F01B HIGH PRESSURE REGULATOR


Regulator High Pressure Series ARX

References
smc:ARX20-F01B
rubix:125A0660
brand logo
brand logo
Technical specifications

Product details : SMC ARX20-F01B HIGH PRESSURE REGULATOR


Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Pressure Range: 0 (0.05~0.85 MPa)
Thread: F (G(PF))
Port Size: 01 (1/8)
Option: B (Bracket)

Technical specifications


Attributes
Logistic Weight110Ā g
Typeregulator
Show UNSPSC/ECL@SS
Ā£ 19.97 excl. VAT
/ Each
Ā£ 23.96 incl. VAT
  • Delivery usually within ( 4 ) days