SMC KEB10 RESIDUAL PRESSURE RELIEF VALVE WITH ONE-TOUCH FITTING
Residual Pressure Release Valve - KE
See technical informationSee documentsReferences
SMC:KEB10
Rubix:393A8551
Manufacturer :00223462
Documents
Product details : SMC KEB10 RESIDUAL PRESSURE RELIEF VALVE WITH ONE-TOUCH FITTING
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
Strengths
Connection Thread: Rc 1/4 and Rc 3/8
Applicable Tubing O.D.: Ø 6 to Ø 12 mm
Operating Pressure Range: 0 to 1 MPa.
Technical specifications
Attributes
| Type | residual pressure release valve - ke |
|---|
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Usually arrives within 14 working days