SMC MY1B16-175AS MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY1B16-175AS
Rubix:112A7358
Manufacturer :MY1B16-175AS

Documents
Product details : SMC MY1B16-175AS MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
•Mechanical joint rodless cylinder Bore sizes: 16, 20, 25, 32, 40, 50, 63, 80, 100 Strokes from 100mm through 5000mm depending upon bore size With one or two stroke adjusters with or without shocks Variety of switches and lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 8 bar |
| Pressure range | 0,15/0,8 mpa |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 242.46 excl. VAT
/ Each
£ 290.95 incl. VAT
- Delivery usually within ( 11 ) days