Roughing uncoated HSS miller without spray cooling

Filter Options
CATEGORIES
  • Roughing uncoated HSS miller without spray cooling (44)
  • 1Brand

    4 Product(s) with 44 variant(s):

    Relevance
    • giss cutline:867521
    • rubix:867521
    • ean:3660338214981
    • Diameter
      12 mm
    • Type of tail
      Cylindrical
    • Tail diameter
      12 mm
    £ 16.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:867528
    • rubix:867528
    • ean:3660338215049
    • Diameter
      8 mm
    • Tail diameter
      10 mm
    • Number of teeth
      3
    £ 14.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:867555
    • rubix:867555
    • ean:3660338215278
    • Diameter
      20 mm
    • Type of tail
      Morse taper
    • Number of teeth
      4
    £ 24.78 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:867564
    • rubix:867564
    • ean:3660338215353
    • Diameter
      20 mm
    • Type of tail
      Morse taper
    • Number of teeth
      6
    £ 20.88 excl. VAT
    / Each
    • Delivery within 10-15 business days