CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 8 867528
Roughing milling bit - hss co8% centre cut - 3/4 flutes
See technical informationSee documentsReferences
GISS Cutline:867528
Rubix:867528
EAN:3660338215049

Documents
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 8 867528
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Length of cut | 19 mm |
| Total length | 69 mm |
| Cutting material | hss-co |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- In stock: Next day delivery
