CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867521
rubix:867521
ean:3660338214981
867521
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter12 mm
Type of tailCylindrical
Tail diameter12 mm
See all Specifications

Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter12 mm
Type of tailCylindrical
Tail diameter12 mm
Number of teeth4
Length of cut26 mm
Total length83 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
  • In stock: Next day delivery