DANFOSS 017-520366 PRESSURE SWITCH 1-10 BAR


RT116

References
danfoss:017-520366
rubix:218A8741
ean:5702423120604
brand logo
brand logo
Technical specifications
TypePressure Switch
See all Specifications

Product details : DANFOSS 017-520366 PRESSURE SWITCH 1-10 BAR


RT switches with TÜV approval are suitable for use in steam systems. The RT series of pressure switches consists of a variety of standard devices and includes pressure switches with neutral zone control, safety pressure switches for steam boiler systems and push-button with gold-plating and error-safety functions for applications where special safety requirements exist. RT pressure switches have been used for over 60 years. # Pressure range: 0 to 25 Bar # Interchangeable contact system # also available with gold-plated contacts # fail-safe # Adjustable switching difference # protection IP66 # available with min. and max. Reset function (IP54) # Ambient temperature: -50 to + 70 °C # available with all major ship approvals

Technical specifications


Attributes
Logistic Weight862 g
TypePressure Switch
Show UNSPSC/ECL@SS
£ 184.74 excl. VAT
/ Each
£ 221.69 incl. VAT
  • Usually arrives within 14 working days