BOSCH SABRE SAW BLADES S1531L PACK OF 5


Sabre saw blade S 1531 L

References
bosch:2608650676
rubix:7903723
manufacturer :2 608 650 676
ean:3165140016056
Technical specifications
Length240 mm
MaterialHCS
See all Specifications

Product details : BOSCH SABRE SAW BLADES S1531L PACK OF 5


Undressed wood, no nails [mm]: <190 Materials: HCS teeth configuration: set, not rectified [mm]/TPI: 5 / 5 green wood, pruning [mm]: <190
Total length [mm]: 240Thickness (mm): 1.5 Areas of use: Undressed wood, no nails (< 190 mm), green wood pruning (Ø <190 mm), firewood (Ø <190 mm) Model: S 1531 L

Applications

Wood|Timber/Lumber/Wood BeamsWood|Heating Wood| Wood greenWood |Soft Wood

Technical specifications


Attributes
Length240 mm
MaterialHCS
Thread5 mm
Show UNSPSC/ECL@SS
£ 17.06 excl. VAT
/ Each
£ 20.47 incl. VAT
  • In stock: Next day delivery