BOSCH SABRE SAW BLADES S922AF PACK OF 5


Sabre saw blade S 922 AF

References
bosch:2608656013
rubix:7903782
manufacturer :2 608 656 013
ean:3165140093491
Technical specifications
Length150 mm
MaterialBIM
See all Specifications

Product details : BOSCH SABRE SAW BLADES S922AF PACK OF 5


Materials: BIM tooth configuration: corrugated, milled Pitch [mm]/ TPI: 1 / 24 Sheaths, thickness [mm]: 0.7-3 Profiled, tubes: closed [mm]: <100 Profiled, tubes: open [mm]: <100 Areas of use: thin sheaths (0.7 - 3 mm), tubes/thin sections (Ø <100 mm), fine cut, no effort Model: S 922 AF
LAME SCIE SABRE S 922 AF L'ETUI DE 5

Applications

Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)

Technical specifications


Attributes
Length150 mm
MaterialBIM
Thread1 mm
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
  • In stock: Next day delivery