BOSCH SABRE SAW BLADES S922BF PACK OF 5


Sabre saw blade S 922 BF

References
bosch:2608656014
rubix:7903758
manufacturer :2 608 656 014
ean:3165140093507
Technical specifications
Length150 mm
MaterialBIM
See all Specifications

Product details : BOSCH SABRE SAW BLADES S922BF PACK OF 5


Materials: BIM tooth configuration: set, milled pitch [mm]/ TPI: 1.8 / 14 Sheaths, thickness [mm]: 3-8 Profiled, tubes: closed [mm]: <100 Profiled, tubes: open [mm]: <100 Areas of use: thin sheaths (3 - 8 mm), tubes/thin profiles (Ø <100 mm), quick cut Profiles, tubes, solids :[mm] <100 Model: S 922 BF

Applications

Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)

Technical specifications


Attributes
Length150 mm
MaterialBIM
Thread1,8 mm
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
  • In stock: Next day delivery