BRADY COMPACTSAFEPADLOCK 814116


Safety Padlock

References
brady:814116
rubix:119A3209
manufacturer :19136
ean:4003318557521
Technical specifications
Material/finishingAluminium
Width32 mm
See all Specifications

Product details : BRADY COMPACTSAFEPADLOCK 814116


Brady Compact Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. They compliment the Brady Safety Padlock and have the same features. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed).

Technical specifications


Attributes
Material/finishingAluminium
Width32 mm
Thickness64 mm
Number of keys5
TypeKnob
Diameter4.7 mm
Interior length25 mm
Show UNSPSC/ECL@SS
£ 92.59 excl. VAT
/ Each
£ 111.11 incl. VAT
  • Delivery within 10-15 business days