Schneider Electric Inverter Drive
Voltage | 500 V |
---|---|
Direct current | 10.7 A |
Direct current capacity | 3 kW |
Voltage | 500 V |
---|---|
Direct current | 10.7 A |
Direct current capacity | 3 kW |
Max. output frequency | 500 Hz |
Degree of protection (IP) | Multiple IP |
Number of phases input | 3 |
Usually arrives within 14 working days