Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Accessories for adhesives
Cleaning products for adhesives
Surface cleaner
COVENTRY CHEMICALS SCREENWASH READY-TO-USE 2X5L
COVENTRY CHEMICALS SCREENWASH READY-TO-USE 2X5L
Screen wash
References
super professional (mirius):
800-272-0005
rubix:
2013539
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : COVENTRY CHEMICALS SCREENWASH READY-TO-USE 2X5L
Ready mixed, ready to use screenwash. Removes dirt, grease, traffic film and insect deposits. Leaves a streak free finish for increased visibility. Size 5L.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
COV CHEM 800-212-0010 SUPER HEAVY DUTY KITCHEN DEGREASER 5L
AMBERSIL PAINT GRAFFITI REMOVER 400 MLT
LOCTITE SF 7031 QUICK CLEAN AEROSOL 150ML 195721
AMBERSIL AMBERSOLV FOAMING CLEANER 400 MLT - ADD CITRUS POWER
SPARTEX 895116 ELECTRIC CONTACTS CLEANER - 500 ML
COVENTRY CHEMICALS 800-277-0003 WAX FREE FURNITURE POLISH 750ML
LOCTITE SF 7070 CLEANER LOW FLASH OFF 10L 147514
SC JOHNSON 685732 MR MUSCLE MAX GEL DRAIN UNBLOCKER 1L
AMBERSIL GROOM FOAMING UPHOLSTERY CLEANER 500 MLT 31601
COVCHEM 800-192-0003 BACTERICIDAL DETERGENT 5L
LOCTITE SF 7063 BULK CONTAINER 10L 149293
SPARTEX 895112 SAFETY DUST CLEANING - 250 ML
AMBERSIL AMBERTRON ULTRA PURE CONTACT CLEANER 400 MLT 31552
COVENTRY CHEMICALS SUPER GLASS AND STAINLESS STEEL CLEANER 750M
AMBERSIL TRULY NON-FLAMMABLE PRECISION CONTACT CLEANER 30233