FESTO 542890 PRESSURE SENSOR SDE5-D10-O-Q6E-P-K
SDE5 Pressure switch
See technical informationSee documentsReferences
Festo:SDE5-D10-O-Q6E-P-K
Rubix:126A1792
Manufacturer :542890
EAN:4052568180836

Documents
Product details : FESTO 542890 PRESSURE SENSOR SDE5-D10-O-Q6E-P-K
Pressure sensor SDE5-D10-O-Q6E-P-K With cable. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde5 |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 80.49 excl. VAT
/ Each
£ 96.59 incl. VAT
- Delivery usually within ( 2 ) days