SMC PSE550-A LOW PRESSURE DIF SWITCH


Pressure Sensor

References
smc:PSE550-A
rubix:2605270
brand logo
brand logo
Technical specifications
Typepressure sensor
Executionpse550
Min. tension12 V
See all Specifications

Product details : SMC PSE550-A LOW PRESSURE DIF SWITCH


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Low differential pressure sensor
•Rated pressure range: 0~2kPa
•Accuracy: ¹1%F.S.
•Proof pressure: 50kPa
•Analog output: 1-5VDC, 4-20mA DC

Output Specification: Voltage Output Type (1~5V)
Option 1: A (Bracket)
Option 2: None

Strengths

Low differential pressure sensor
Rated voltage range: 0~2 kPa
Accuracy:1%F.S
Proof pressure: 50 kPa
Analog output: 1-5 VDC, 4-20 mA DC

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x70x37 mm
Logistic Weight120 g
Typepressure sensor
Executionpse550
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 180.22 excl. VAT
/ Each
£ 216.26 incl. VAT
  • Delivery usually within ( 4 ) days