SECURIKEY-SFEV-DR17-TZE EURO VAULT 17LTR DRAWER SAFE

SECURIKEY-SFEV-DR17-TZE EURO VAULT 17LTR DRAWER SAFE

See technical information
References
Securikey:SFEV-DR17-TZE
Rubix:255A1378
brand logo

Product details : SECURIKEY-SFEV-DR17-TZE EURO VAULT 17LTR DRAWER SAFE


£1,500 overnight cash cover (£15,000 valuables) 2mm Solid steel electrically welded body 4mm Thick door fitted with illuminated electronic keypad 20mm Hardened steel locking bolts Locking is via a motorised lock – 4 x AA batteries included Dual mode locking: fixed code and Hotel mode Management override key and master code ensures emergency entry at all times Soft foam insert protects valuables from damage Automatic interior light for improved visibility Suitable for floor / wall fixing – Bolts supplied Colour – Metallic Dark Grey RAL7001 Insurance ratings may change depending on location, Please check with your underwriters

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 279.85 excl. VAT
/ Each
£ 335.82 incl. VAT
  • Usually arrives within 14 working days