Product details : MASTERLOCK-SML-LTW-205GYC 2 HOUR DIGITAL FIRE SAFE XX LARGE
Master Lock LTW-205GYC Extra Large 2 hour Fire and Water Safe
Advanced fire protection - UL classified for fire endurance (2 hours at 1850F/1010C) to protect documents, records and valuables stored inside from fire damage
Impact resistant - ETL verified 4.5 metre drop during a fire and stay closed
Fitted with 6 large 1 inch bolts for added security
Pry resistant hinge bar helps provide additional protection from forced entry
ETL verified to pass 4.5 metre drop test to ensure contents remain intact and locked upon impact
ETL verified for 2 hour fire protection of CDS, DVDs, Memory sticks and USB drives up to 1850F/1010C to protect precious media in the event of a fire
ETL verified water resistant up to 20cm for 24 hours
Fitted with an electronic combination lock powered by 4 x AAA alkaline batteries (not included)
Tubular key lock independently locks the handle from turning for extra security
Bright, LED interior lighting to make organising belongings easier
A multi-position shelf to enable easy organization
Key rack, door tray, and door pocket for small, easy-to-misplace items
Bolt down kit included to prevent unauthorised removal - 2 Bolts