SECURIKEY 5401D MASTER LOCK KEY STORE BOX
Select Access 5401D Key Store – Wall Mount
See technical informationSee documentsReferences
Securikey:5401D
Rubix:2000341

Documents
Product details : SECURIKEY 5401D MASTER LOCK KEY STORE BOX
Ideal for use in commercial and domestic applications by construction workers, maintenance teams, district nurses, cleaning service employees,children after school etc… 4-digit programmable combination offering 10,000 possible codes. Aluminium cast body to resist against hammering or sawing. Corrosion resistant – suitable for outdoor use. Prevents being “locked out”. Easily mounts to most surfaces (Fixings provided)
Technical specifications
Attributes
| Capacity | 1 keys |
|---|---|
| Material | aluminium (cast body) |
| Width | 85 mm |
| Height | 119 mm |
| Depth | 35 mm |
Show UNSPSC/ECL@SS
£ 56.80 excl. VAT
/ Each
£ 68.16 incl. VAT
- In stock: Next day delivery
