AVENTICS R412010265


Sensors, Series SM6

References
aventics:R412010265
rubix:273A9826
ean:3661475992558

Product details : AVENTICS R412010265


The AVENTICS Series SM6 are analog distance measuring sensors, which ensure a continuous detection of the piston movements in measuring ranges from 32 mm up to 256 mm. A control element on the sensor allows for setting of the zero point and variable selection of the distance measurement range. The compact sensors are also easy to mount – either directly in the cylinder slot or to the profile using clamp mountings

Strengths

•Zero point and measurement range settings via teach-in button
High accuracy and linearity
Excellent repeatability and reliability through proven hall sensors
Choice of any mounting position and cable exit
Mounting from above in the 6 mm slot (“drop-in” mounting)

Technical specifications


Attributes
TypeSensor
Min. temperature-20 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 406.45 excl. VAT
/ Each
£ 487.74 incl. VAT
  • Usually arrives within 14 working days