Aventics
Filter Options
Categories
fluid transmission & flow technology (10008)
mechanical power transmission (23)
fasteners, adhesives & tapes (4)
maintenance & repairs (1)
1Brand
aventics
(10036)
7,799 Product(s) with 10,036 variant(s):
AVENTICS LIMIT SWITCH 0820408001
- aventics:0820408001
- rubix:157A5997
- manufacturer :0820408001
- In stock: Next day delivery
- Type:3/2-way valve serie ap
- Number of Ports:3
£ 65.20 excl. VAT
/ Each
AVENTICS R412022872 REED SWITCH
- aventics:R412022872
- rubix:210A0668
- manufacturer :R412022872
- In stock: Next day delivery
- Type:sensor
- Min. tension:10 V
- Max. tension:30 V
£ 36.12 excl. VAT
/ Each
AVENTICS 0830100469 ELECTRONIC SENSOR
- aventics:0830100469
- rubix:157A6166
- manufacturer :0830100469
- In stock: Next day delivery
- Type:sensor
£ 66.38 excl. VAT
/ Each
AVENTICS REEDSWITCHCONNECTOR 1834484168
- aventics:1834484168
- rubix:157A8614
- manufacturer :1834484168
- Delivery usually within ( 5 ) days
- Type:round plug connector, series con-rd
£ 44.14 excl. VAT
/ Each
AVENTICS 0822406340 SHORT-STROKE CYLINDER SERIES KHZ
- aventics:0822406340
- rubix:272A6950
- manufacturer :0822406340
- Delivery usually within ( 5 ) days
- Type:short-stroke cylinder series khz
£ 55.77 excl. VAT
/ Each
AVENTICS 1824210243 COILS SERIES CO1
- aventics:1824210243
- rubix:157A8450
- manufacturer :1824210243
- ean:3661475852463
- Delivery usually within ( 5 ) days
- Type:coils, co1 series
£ 36.57 excl. VAT
/ Each
AVENTICS SOLENOID VALVE 5776270220
- aventics:5776270220
- rubix:157A6852
- manufacturer :5776270220
- Delivery usually within ( 5 ) days
- Type:5/2-directional control valve serie cd07
- Number of Ports:5
£ 314.60 excl. VAT
/ Each
AVENTICS CYLINDER 0822406341
- aventics:0822406341
- rubix:157A8549
- manufacturer :0822406341
- Delivery usually within ( 5 ) days
- Type:short stroke cylinder series khz
£ 90.37 excl. VAT
/ Each
AVENTICS R412022874 SENSORS SERIES ST6 VOLTAGE030V
- aventics:R412022874
- rubix:232A3452
- manufacturer :R412022874
- ean:3666750005978
- Usually arrives within 14 working days
- Type:contact reed
- Min. tension:10 V
- Max. tension:30 V
£ 33.42 excl. VAT
/ Each
AVENTICS CYLINDER PNEUMATIC 0822034202
- aventics:0822034202
- rubix:157A7695
- manufacturer :0822034202
- Delivery usually within ( 5 ) days
- Type:mini cylinder series mni
£ 91.29 excl. VAT
/ Each
AVENTICS VALVE 0820038102
- aventics:0820038102
- rubix:157A6524
- manufacturer :0820038102
- Delivery usually within ( 5 ) days
- Type:wv02 series
- Number of Ports:5
£ 216.40 excl. VAT
/ Each
AVENTICS HF03-5/2DS-024DC SOL VALVE 0820055501
- aventics:0820055501
- rubix:200A5277
- manufacturer :820055501
- Delivery usually within ( 5 ) days
- Type:directional valve
- Number of Ports:5
£ 236.28 excl. VAT
/ Each
AVENTICS ACTUATOR BELLOW 0822419002
- aventics:0822419002
- rubix:157A8692
- manufacturer :0822419002
- Usually arrives within 14 working days
- Type:bellows cylinder series bcp
£ 261.46 excl. VAT
/ Each
AVENTICS GAUGE 1827231010
- aventics:1827231010
- rubix:153A4227
- manufacturer :1827231010
- Delivery usually within ( 5 ) days
- Max. service pressure:16 bar
- Connecting diameter:g 1/4 ''
- Type:spring-tube pressure gauge (bourdon), rear connection
£ 33.33 excl. VAT
/ Each
AVENTICS 0822010541 CYLINDER SERIES KHZ
- aventics:0822010541
- rubix:232A0852
- manufacturer :0822010541
- Usually arrives within 14 working days
- Type:short-stroke cylinder series khz
£ 64.91 excl. VAT
/ Each
AVENTICS 0820402002 3/2 G1/8 CONTACT LEVER
- aventics:0820402002
- rubix:80184757
- manufacturer :0820402002
- Delivery usually within ( 5 ) days
- Type:3/2 directional control valve, series st
- Number of Ports:3
£ 169.72 excl. VAT
/ Each
AVENTICS PRESSURE SWITCH R412010712
- aventics:R412010712
- rubix:154A3182
- manufacturer :R412010712
- ean:3661475994408
- Delivery usually within ( 5 ) days
- Type:mechanical
£ 178.74 excl. VAT
/ Each
AVENTICS CYLINDER 0822123007
- aventics:0822123007
- rubix:152A6433
- manufacturer :822123007
- Delivery usually within ( 4 ) days
- Cylinder diameter:63 mm
- Cylinder stroke:200 mm
£ 205.88 excl. VAT
/ Each
AVENTICS BOSCH REXROTH REGULA 0821300303
- aventics:0821300303
- rubix:155A9808
- manufacturer :0821300303
- Delivery usually within ( 5 ) days
- Min. service pressure :2 bar
- Max. service pressure:16 bar
£ 216.16 excl. VAT
/ Each
AVENTICS 0820024250 5/2 SOL VALVE 24V DC
- aventics:0820024250
- rubix:218A2143
- manufacturer :0820024250
- ean:3661475859417
- Usually arrives within 14 working days
- Type:overlap-free spool valve
- Number of Ports:5
£ 242.60 excl. VAT
/ Each
AVENTICS 5/3 DCV 5813490650
- aventics:5813490650
- rubix:157A6467
- manufacturer :5813490650
- Delivery usually within ( 5 ) days
- Type:5/3-directional control valve serie 581
- Number of Ports:5
£ 369.98 excl. VAT
/ Each
AVENTICS DOUBLE CLEVIS 1822122025
- aventics:1822122025
- rubix:156A7790
- manufacturer :1822122025
- ean:3661475852234
- Delivery usually within ( 6 ) days
- Type:rod clevis
£ 13.96 excl. VAT
/ Each
AVENTICS DIN PLUG FORM A LED 1834484101
- aventics:1834484101
- rubix:157A7045
- manufacturer :1834484101
- ean:3661475853125
- Delivery usually within ( 5 ) days
- Type:valve connector
- Execution:con-vp
£ 29.31 excl. VAT
/ Each
EMERSON R412022869 REED SWITCH
- aventics:R412022869
- rubix:215A2891
- manufacturer :R412022869
- Delivery usually within ( 6 ) days
- Type:sensor
- Min. tension:10 V
- Max. tension:30 V
£ 32.36 excl. VAT
/ Each
24 items of 7799
























