SMC IL100-N02-L BOOSTER VALVE

series il100 amplifier relay

See technical information

References

SMC:IL100-N02-L
Rubix:181A7011
EAN:3618036081763
brand logo

Technical specifications

Product details : SMC IL100-N02-L BOOSTER VALVE


Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•For piping distance between instrumentation and operational area is long or when operational area has large capacity
•Can help accelerate actuation speed considerably
•Port Sizes: 1/4, 3/8
•Air Consumption: 3 l/min or less
•Options: High Temperature (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / Cooper-free.

Thread: N (NPT)
Port Size: 02 (1/4)
Accessory: None
Suffix: L [Low temperature (-30 to 60 °C)]

Technical specifications


Attributes
Logistic Weight530 g
Typebore: ¼
£ 156.93 excl. VAT
/ Each
£ 188.32 incl. VAT
  • Delivery usually within ( 4 ) days