SMC S070C-5BG-32 3 PORT SOLENOID VALVE

series s070 3/2 electric distributor,

See technical informationSee documents

References

SMC:S070C-5BG-32
Rubix:132A7459
EAN:3618036235104
brand logo

Technical specifications

Typesolenoid
Number of Ports3
See all Specifications

Documents

Product details : SMC S070C-5BG-32 3 PORT SOLENOID VALVE


Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)

Body Style: C (Body Ported)
Coil Voltage: 5 (24VDC)
Flow Rate: B (Power Consumption
Electrical Entry: G (Grommet)
Port Size: 32 (Body Ported, Barb Fitting ø3.18/ø2)
Made to Order: None
Lead Wire Length: None

Technical specifications


Attributes
Logistic Weight12 g
Typesolenoid
Number of Ports3
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
  • Delivery usually within ( 4 ) days