References
SMC:S070C-SAG-32
Rubix:107A9676

Product details : SMC S070C-SAG-32 3/2 SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: C (Body Ported)
Coil Voltage: S (5 VDC)
Flow Rate: A (Power Consumption
Electrical Entry: G (Grommet)
Port Size: 32 (Body Ported, Barb Fitting ø3.18/ø2)
Made to Order: None
Lead Wire Length: None
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: C (Body Ported)
Coil Voltage: S (5 VDC)
Flow Rate: A (Power Consumption
Electrical Entry: G (Grommet)
Port Size: 32 (Body Ported, Barb Fitting ø3.18/ø2)
Made to Order: None
Lead Wire Length: None
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 8 ) days