References
SMC:T0425Y-20
Rubix:115A4598
Manufacturer :T0425Y-20
EAN:3618036145649

Documents
Product details : SMC T0425Y-20 4MM NYLON YELLOW TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: Y (Yellow)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: Y (Yellow)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | yellow |
| Material | nylon 11 |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Delivery usually within ( 4 ) days