Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
SGS Pro
SGS Pro
Filter Options
CATEGORIES
Drilling (5)
Milling (2)
1
Brand
SGS Pro
(7)
CONFIRM
4 Product(s) with 7 variant(s):
Relevance
sgs pro:
62041
rubix:
2553445
SGS SER 108M DRILL DIN 6539 62041 1.5MM
Drilling diameter
:
1.5 mm
Total length
:
32 mm
Length of cut
:
1.5 mm
£
12.20
excl. VAT
/
Each
Usually arrives within 14 working days
Show 3 variant(s) for this product
Add
sgs pro:
68708
rubix:
2554468
SGS SER 108M DRILL DIN 6539 68708 6MM
Drilling diameter
:
6 mm
Total length
:
66 mm
Length of cut
:
21 mm
£
39.71
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
sgs pro:
44741
rubix:
80041776
SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB
Diameter
:
12 mm
Total length
:
100 mm
Length of cut
:
16 mm
£
117.45
excl. VAT
/
Each
Usually arrives within 14 working days
Add
sgs pro:
42666
rubix:
2549786
SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB
Diameter
:
8 mm
Total length
:
50 mm
Length of cut
:
12 mm
£
45.67
excl. VAT
/
Each
Usually arrives within 14 working days
Add