SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB


SGS Endmill

References
sgs pro:42666
rubix:2549786
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length50 mm
Length of cut12 mm
See all Specifications

Product details : SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB


Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings. It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel

Strengths

Solid carbide provides better rigidity than high speed steel
It is extremely heat resistant
Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings

Applications

High speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel

Technical specifications


Attributes
Diameter8 mm
Total length50 mm
Length of cut12 mm
Tail diameter8 mm
Angle of helix45 °
CoatingAlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 45.67 excl. VAT
/ Each
£ 54.80 incl. VAT
  • Usually arrives within 14 working days