SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB


SGS Rad Router

References
sgs pro:44741
rubix:80041776
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut16 mm
See all Specifications

Product details : SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB


S-Carb high performance end mills are designed specifically for aggressive aluminum and non-ferrous machining requiring a high level of material removal. The engineered 3-flute design effectively manages large quantities of chips produced at high feed rates with lower cutting forces than conventional designs. A circular land stabilizes the tool while cutting and produces an excellent surface finish

Strengths

Circular land provides stability with superior surface finishes
Engineered flute design for effective chip removal at high feed rates
Many options in number of flutes, reach and end geometry

Applications

High-speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut16 mm
Tail diameter12 mm
Angle of helix38 °
CoatingTiB2
Body materialCarbide
Show UNSPSC/ECL@SS
£ 117.45 excl. VAT
/ Each
£ 140.94 incl. VAT
  • Usually arrives within 14 working days